Tree FBs-w1824 Stainless Steel Bench Scale 18" x 24", 500 lb x 0.1 lb NTEP

  • Mfr # FBs-w1824

  • Zoro # G021878401


product price: $890.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Depth
18 in
Scale Item
Bench Scale
Material
Stainless Steel
Includes
Scale, Indicator, Weigh Platter, Manual, AC Adaptor.
Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBs-w1824
Zoro #
G021878401
UPC #
859355006591
Country of Origin
China

Dimensions

Weighing Surface Depth
18 in
Weighing Surface Width
24 in
Pan Dimensions
18 in x 24 in

Details

Scale Item
Bench Scale
Material
Stainless Steel
Includes
Scale, Indicator, Weigh Platter, Manual, AC Adaptor.
Capacity
500 lb
Color
Silver
Application Modes
Weighing
Scale Graduations
0.1 lb

Description

The Tree FBs-w1824 Stainless Steel Bench Scale is the perfect solution for those in need of a high-quality, NTEP-approved weighing device. This scale is suitable for a wide range of applications, including general weighing, parts counting, and accumulation tasks. With a large 18" x 24" stainless steel weighing platform, this scale is built to last and withstand heavy use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.