Zoro Homepage

Tree FB-c2424 Stainless Steel Bench Scale, 24" x 24", 500 LB x 0.1 LB NTEP

  • Mfr # FB-c2424

  • Zoro # G021878326


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Width
24 in
Color
Silver
Pan Dimensions
24 in x 24 in
Weighing Surface Depth
24 in
Includes
Scale, Indicator, Weigh Platter, Manual, AC Adaptor.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB-c2424
Zoro #
G021878326
UPC #
859355006546
Country of Origin
China

Dimensions

Weighing Surface Width
24 in
Pan Dimensions
24 in x 24 in
Weighing Surface Depth
24 in

Details

Color
Silver
Includes
Scale, Indicator, Weigh Platter, Manual, AC Adaptor.
Application Modes
Weighing
Scale Item
Scale
Material
Cast Steel
Capacity
500 lb
Scale Graduations
0.1 lb

Description

The Tree FB-c2424 NTEP Bench Scale is the perfect solution for those in need of a high-quality, NTEP-approved weighing device. This scale is suitable for a wide range of applications, including general weighing, parts counting, and accumulation tasks. With a large 24" x 24" stainless steel weighing platform, this scale is built to last and withstand heavy use.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.