Zoro Homepage

Tree FB-w2424 Stainless Steel Bench Scale, 24" x 24", 500 LB x 0.1 LB, NTEP

  • Mfr # FB-w2424

  • Zoro # G321878347


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Pan Dimensions
24 in x 24 in
Application Modes
Weighing
Material
Cast Steel
Color
Silver
Includes
Scale, Indicator, Weigh Platter, Manual, AC Adaptor.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB-w2424
Zoro #
G321878347
UPC #
859355006560
Country of Origin
China

Dimensions

Pan Dimensions
24 in x 24 in
Weighing Surface Depth
24 in
Weighing Surface Width
24 in

Details

Application Modes
Weighing
Material
Cast Steel
Color
Silver
Includes
Scale, Indicator, Weigh Platter, Manual, AC Adaptor.
Scale Item
Scale
Capacity
500 lb
Scale Graduations
0.1 lb

Description

The Tree FB-w2424 Stainless Steel Bench Scale is the perfect solution for those in need of a high-quality, NTEP-approved weighing device. This scale is suitable for a wide range of applications, including general weighing, parts counting, and accumulation tasks. With a large 24" x 24" stainless steel weighing platform, this scale is built to last and withstand heavy use.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.