Tree FBs-c2424 Stainless Steel Bench Scale, 24" x 24", 500 LB x 0.1 LB, NTEP

  • Mfr # FBs-c2424

  • Zoro # G621878405


product price:  $1,038.99
/ea
Free Shipping & Returns

Key Features

Pan Dimensions
24 in x 24 in
Application Modes
Weighing
Scale Item
Bench Scale
Material
Stainless Steel
Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBs-c2424
Zoro #
G621878405
UPC #
859355006584
Country of Origin
China

Dimensions

Pan Dimensions
24 in x 24 in
Weighing Surface Depth
24 in
Weighing Surface Width
24 in

Details

Application Modes
Weighing
Scale Item
Bench Scale
Material
Stainless Steel
Capacity
500 lb
Scale Graduations
0.1 lb
Includes
Scale, Indicator, Weigh Platter, Manual, AC Adaptor.
Color
Silver

Description

The Tree FBs-c2424 Stainless Steel Bench Scale is the perfect solution for those in need of a high-quality, NTEP-approved weighing device. This scale is suitable for a wide range of applications, including general weighing, parts counting, and accumulation tasks. With a large 24" x 24" stainless steel weighing platform, this scale is built to last and withstand heavy use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.