TREE FBs-w2424 Stainless Steel Bench Scale, 24" x 24", 500 LB x 0.1 LB, NTEP

  • Mfr # FBs-w2424

  • Zoro # G221878416


product price:  $1,023.99
/ea
Free Shipping & Returns

Key Features

Scale Item
Bench Scale
Pan Dimensions
24 in x 24 in
Weighing Surface Width
24 in
Includes
Scale, Indicator, Weigh Platter, Manual, AC Adaptor.
Weighing Surface Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBs-w2424
Zoro #
G221878416
UPC #
859355006607
Country of Origin
China

Dimensions

Pan Dimensions
24 in x 24 in
Weighing Surface Width
24 in
Weighing Surface Depth
24 in

Details

Scale Item
Bench Scale
Includes
Scale, Indicator, Weigh Platter, Manual, AC Adaptor.
Scale Graduations
0.1 lb
Application Modes
Weighing
Color
Silver
Capacity
500 lb
Material
Stainless Steel

Description

The Tree FBs-w2424 Stainless Steel Bench Scale is the perfect solution for those in need of a high-quality, NTEP-approved weighing device. This scale is suitable for a wide range of applications, including general weighing, parts counting, and accumulation tasks. With a large 24" x 24" stainless steel weighing platform, this scale is built to last and withstand heavy use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.