
Stainless Steel Mid-Range Balance, 2200 g x 0.1 g
Mfr # MRB-S 2201
Zoro # G621878382
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Capacity
2200 g
Scale Readability
0.1 g
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRB-S 2201
Zoro #
G621878382
UPC #
859355006287
Country of Origin
China
Details
Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Capacity
2200 g
Scale Readability
0.1 g
Housing Material
Stainless Steel
Description
Tree MRB-S top loading balances offer mid resolution weighing. MRB-S stainless steel balances are designed with simplicity in mind and are easy to clean. A backlit LCD display and simple four button keypad makes this balance is easy to operate for all experience levels. Powered by a TREE brand AC adapter for continuous use or with 6 AA batteries for portability. The MRB-S top loading balances are one of the most popular mid precision balances available on the market today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.