Zoro Homepage

Stainless Steel Mid-Range Balance, 510 g x 0.01 g

  • Mfr # MRB-S 512

  • Zoro # G821878403


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Capacity
510 g
Scale Readability
0.01 g
Housing Material
Stainless Steel
Includes
Scale, Weigh Platter, Manual, AC Adaptor.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRB-S 512
Zoro #
G821878403
UPC #
859355006232
Country of Origin
China

Details

Capacity
510 g
Scale Readability
0.01 g
Housing Material
Stainless Steel
Includes
Scale, Weigh Platter, Manual, AC Adaptor.

Description

Tree MRB-S top loading balances offer mid resolution weighing. MRB-S stainless steel balances are designed with simplicity in mind and are easy to clean. A backlit LCD display and simple 4 button keypad make it easy to operate for all experience levels. They can be powered by an AC adapter for continuous use or with 6 AA batteries for portability.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.