Zoro Homepage

Stainless Steel Precision Balance Scale, 1000 g x 0.01 g

  • Mfr # HRB-S 1002

  • Zoro # G421878407


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Includes
Scale, Draft Sheild, Manual, AC Adaptor.
Housing Material
Stainless Steel
Scale Readability
0.01 g
Capacity
1000 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRB-S 1002
Zoro #
G421878407
UPC #
859355006072
Country of Origin
China

Details

Includes
Scale, Draft Sheild, Manual, AC Adaptor.
Housing Material
Stainless Steel
Scale Readability
0.01 g
Capacity
1000 g

Description

The HRB-S 1002 is a stainless steel balance. These balances are compact, feature a large backlit LCD display, rugged stainless-steel housing, heavy duty load cell, and are easy to use. HRB balances meet the highest technical weighing requirements for a balance in its class. Some nice features of the HRB balances include: All glass draft shield, leveling feet to ensure accurate weighing, removable stainless steel weigh pan, multiple weighing modes, Backlit LCD display, A/C power supply or AA battery power.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.