
Stainless Steel Precision Balance Scale, 110 g x 0.001 g
Mfr # HRB-S 113
Zoro # G321878408
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Scale Readability
0.001 g
Includes
Scale, Draft Sheild, Manual, AC Adaptor.
Capacity
110 g
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRB-S 113
Zoro #
G321878408
UPC #
859355006126
Country of Origin
China
Details
Scale Readability
0.001 g
Includes
Scale, Draft Sheild, Manual, AC Adaptor.
Capacity
110 g
Housing Material
Stainless Steel
Description
The HRB-S 113 a stainless steel precision balance that offers high quality at an affordable price. These balances are compact, feature a large backlit LCD display, rugged stainless steel housing, a heavy duty load cell, and are easy to use. HRB balances meet the highest technical weighing requirements for a balance in its class. Some nice features of the HRB balances include: All glass draft shield, leveling feet to ensure accurate weighing, removable stainless steel weigh pan, multiple weighing modes, Backlit LCD display, A/C power supply or AA battery power.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.