Zoro Homepage

Stainless Steel Top Loading Balance Scale, 10,000 g x 0.1 g

  • Mfr # HRB-S 10001

  • Zoro # G221878393


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Scale Readability
0.1 g
Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Capacity
10000 g
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRB-S 10001
Zoro #
G221878393
UPC #
859355006065
Country of Origin
China

Details

Scale Readability
0.1 g
Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Capacity
10000 g
Housing Material
Stainless Steel

Description

The HRB-S 10001 High Resolution Stainless Steel Top Loader Laboratory Balance has a capacity of 10000 g with readability of 0.1 g. It weighs in 16 different units and can be toggled throughout the different modes during the weighing process. A RS232 Interface are also included as Standard Features. The large 1” Backlit Display makes it easy to read weight in any lighting conditions. This Top loading lab balance has 100000 divisions and a platter size of 4.7” x 5.3". RS232 for connection with printer and computer. Comes with AC Adapter and also operates with 6 AA batteries. Great educational balance for the classroom.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.