
Stainless Steel Top Loading Balance Scale, 3000 g x 0.01 g
Mfr # HRB-S 3002
Zoro # G921878341
product price: $629.99
/ea
Free Shipping & Returns
Key Features
Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Capacity
3000 g
Scale Readability
0.01 g
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRB-S 3002
Zoro #
G921878341
UPC #
859355006157
Country of Origin
China
Details
Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Capacity
3000 g
Scale Readability
0.01 g
Housing Material
Stainless Steel
Description
The HRB-S 3002 High Resolution Stainless Steel Top Loader Laboratory Balance has a capacity of 3000 g with readability of 0.01 g. It weighs in 16 different units and can be toggled throughout the different modes during the weighing process. A RS232 Interface are also included as Standard Features. The large 1” Backlit Display makes it easy to read weight in any lighting conditions. This Top loading lab balance has 100000 divisions and a platter size of 4.7” x 5.3". RS232 for connection with printer and computer. Comes with AC Adapter and also operates with 6 AA batteries. Great educational balance for the classroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.