
Top Loading Balance, 30,000g x 0.1g
Mfr # HRB 30001
Zoro # G021878418
product price: $629.99
/ea
Free Shipping & Returns
Key Features
Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Scale Readability
0.1 g
Capacity
30000 g
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRB 30001
Zoro #
G021878418
UPC #
859355006331
Country of Origin
China
Details
Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Scale Readability
0.1 g
Capacity
30000 g
Housing Material
Stainless Steel
Description
The HRB 30001 balance has a large weighing capacity up to 30kg, with an accuracy of 0.1g. Equipped with a built-in high sensitivity sensor, adjustable feet and level bubble, the gram weighing scale can get the results quickly and accurately. Accurate weighing, fast stability, simple operation and complete function, and is suitable for rapidly determining the quality and quantity of objects in industry, agriculture, commerce, school, scientific research and other units. The HRB balance has strong strain gauge sensor, a stainless steel weighing pan; and a durable ABS body. Large stainless steel pan that can easily hold chemicals, powders, herbs, jewelry, precious metals, tickets, coins and other small items. The built-in counting function can total multiple pieces automatically potentially saving you time and money tallying inventory and other items.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.