
Top Loading Balance, 50,000g x 0.1g
Mfr # HRB 50001
Zoro # G821878328
product price: $879.99
/ea
Free Shipping & Returns
Key Features
Scale Readability
0.1 g
Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Capacity
50000 g
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HRB 50001
Zoro #
G821878328
UPC #
850061811196
Country of Origin
China
Details
Scale Readability
0.1 g
Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Capacity
50000 g
Housing Material
Stainless Steel
Description
Tree HRB 50001 is a High Resolution top loading balance that offers precision weighing, designed with simplicity in mind. A bright backlit LCD display and 5 button keypad makes it easy to operate for experience at any level. The large 12.6" x 12.2" stainless steel weighing pan allows for many uses and easy to clean up. The built in level bubble helps operators quickly level the balance before use. For continuous use the balance can be powered by a Tree brand AC adapter or for portable use with the rechargeable battery.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.