Zoro Homepage

Top Loading Balance, 60,000g x 0.2g

  • Mfr # HRB 60001

  • Zoro # G121878349


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Housing Material
Stainless Steel
Capacity
60000 g
Scale Readability
0.2 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRB 60001
Zoro #
G121878349
UPC #
859355006348
Country of Origin
China

Details

Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Housing Material
Stainless Steel
Capacity
60000 g
Scale Readability
0.2 g

Description

Tree HRB 60001 is a High Resolution top loading balance that offers precision weighing, designed with simplicity in mind. A bright backlit LCD display and 5 button keypad makes it easy to operate for experience at any level. The large 12.6" x 12.2" stainless steel weighing pan allows for many uses and easy to clean up. The built in level bubble helps operators quickly level the balance before use. For continuous use the balance can be powered by a Tree brand AC adapter or for portable use with the rechargeable battery.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.