Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touch Screen Analytical Balance - 210g x 0.001g

  • Mfr # TSC-213

  • Zoro # G321878392


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Housing Material
ABS Plastic
Capacity
210 g
Includes
Scale, Draft Sheild, Manual, AC Adaptor.
Scale Readability
0.001 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSC-213
Zoro #
G321878392
UPC #
859355006454
Country of Origin
China

Details

Housing Material
ABS Plastic
Capacity
210 g
Includes
Scale, Draft Sheild, Manual, AC Adaptor.
Scale Readability
0.001 g

Description

Introducing our revolutionary Touch Screen Balance. The TSC-213 is a sophisticated blend of cutting-edge technology and user-centric design that redefines the way you measure and monitor weight. Experience the future of weighing with this exceptional design with the readability of 0.001g

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.