
Touch Screen Laboratory Balance - 2100g x 0.01g
Mfr # TSC-2102
Zoro # G221878362
product price: $341.99
/ea
Free Shipping & Returns
Key Features
Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Capacity
2100 g
Scale Readability
0.01 g
Housing Material
ABS Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSC-2102
Zoro #
G221878362
UPC #
859355006485
Country of Origin
China
Details
Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Capacity
2100 g
Scale Readability
0.01 g
Housing Material
ABS Plastic
Description
Introducing our revolutionary Touch Screen Balance. The TSC-2102 is a sophisticated blend of cutting-edge technology and user-centric design that redefines the way you measure and monitor weight. Experience the future of weighing with this exceptional design with the readability of 0.01g
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.