Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touch Screen Precision Balance, 120 G X 0.001 G

  • Mfr # TSC-123

  • Zoro # G521878406


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Includes
Scale, Draft Sheild, Manual, AC Adaptor.
Housing Material
ABS Plastic
Capacity
120 g
Scale Readability
0.001 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSC-123
Zoro #
G521878406
UPC #
859355006447
Country of Origin
China

Details

Includes
Scale, Draft Sheild, Manual, AC Adaptor.
Housing Material
ABS Plastic
Capacity
120 g
Scale Readability
0.001 g

Description

Introducing our revolutionary Touch Screen Balance. The TSC-123 is a sophisticated blend of cutting-edge technology and user-centric design that redefines the way you measure and monitor weight. Experience the future of weighing with this exceptional design with the readability of 0.001g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.