Zoro Homepage

Touch Screen Precision Balance, 3100g x 0.01g

  • Mfr # TSC-3102

  • Zoro # G121878363


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Scale Readability
0.01 g
Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Housing Material
ABS Plastic
Capacity
3100 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSC-3102
Zoro #
G121878363
UPC #
859355006492
Country of Origin
China

Details

Scale Readability
0.01 g
Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Housing Material
ABS Plastic
Capacity
3100 g

Description

Introducing our revolutionary Touch Screen Balance. The TSC-3102 is a sophisticated blend of cutting-edge technology and user-centric design that redefines the way you measure and monitor weight. Experience the future of weighing with this exceptional design with the readability of 0.01g

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.