Zoro Homepage

Tree LBS 1000 Bench Scale, 1000 lb x 0.2 lb Capacity 24" x 24"

  • Mfr # LBS 1000

  • Zoro # G021878340


product price: $625.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBS 1000
Zoro #
G021878340
UPC #
859355006096
Country of Origin
China

Description

The Tree LBS 1000 Large Bench Scale is Versatile and affordable heavy duty industrial warehouse shipping receiving scale. The LBS-1000 has a maximum weighing capacity of 1000lb with impressive readability of 0.2lb. It features a solid heavy duty structure stainless steel platform of 24” x 24" and neck column of 26" high. The remote LCD indicator height from floor to top of display is 33". Includes AC power adapter and rechargeable battery.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.