Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tree LCTx 7 Large Counting Scale, 7 lb x 0.0001 lb

  • Mfr # LCTx 7

  • Zoro # G721878398


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Application Modes
Counting / weighing
Color
White
Weighing Surface Width
13.5 in
Scale Graduations
0.0001 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTx 7
Zoro #
G721878398
UPC #
860009312906
Country of Origin
China

Dimensions

Weighing Surface Width
13.5 in
Weighing Surface Depth
13.75 in

Details

Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Application Modes
Counting / weighing
Color
White
Scale Graduations
0.0001 lb
Material
ABS Plastic
Capacity
7 lb
Scale Item
Scale

Description

Tree LCTx series is the improved generation of our Large Counting Scales. Redesigned with a more accurate 32-bit Analog to Digital processor and over 60,000 divisions. The LCTx 7 has a variety of attributes that make it suitable for many applications including small parts counting, packaging, and inventory counts. All our LCTx series offer a high/low check weighing feature with an optional audible alarm raising efficiency for precise and accurate counting. The LCTx large LCD display is easy to read. Our LCTx includes all data such as total weight, unit weight and piece count in one clear viewing window. Components such as the adjustable feet, leveling bubble, a rechargeable lithium-ion battery or AC power supply. These components help improve portability and continuous use in most locations. The LCTx 7 has a large weighing pan measuring 9" x 13.25”. This larger platform helps you have more real estate to place larger objects or containers to allow you to start you’re weighing or counting needs.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.