Zoro Homepage

TSC 313 Touch Screen Analytical Balance - 310g x 0.001g

  • Mfr # TSC-313

  • Zoro # G121878356


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Capacity
310 g
Includes
Scale, Draft Sheild, Manual, AC Adaptor.
Scale Readability
0.001 g
Housing Material
ABS Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSC-313
Zoro #
G121878356
UPC #
859355006461
Country of Origin
China

Details

Capacity
310 g
Includes
Scale, Draft Sheild, Manual, AC Adaptor.
Scale Readability
0.001 g
Housing Material
ABS Plastic

Description

Introducing our revolutionary Touch Screen Balance. The TSC-313 is a sophisticated blend of cutting-edge technology and user-centric design that redefines the way you measure and monitor weight. Experience the future of weighing with this exceptional design with the readability of 0.001g

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.