Zoro Homepage

TSC 6101 Touch Screen Digital Scale - 6100g x 0.1g

  • Mfr # TSC-6101

  • Zoro # G221878331


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Housing Material
ABS Plastic
Scale Readability
0.1 g
Capacity
6100 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSC-6101
Zoro #
G221878331
UPC #
859355006508
Country of Origin
China

Details

Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Housing Material
ABS Plastic
Scale Readability
0.1 g
Capacity
6100 g

Description

With has a maximum capacity of 6,100 grams and a readability of 0.1 grams, the TSC-61001 is ideal for a wide range of laboratory weighing tasks. Its 7.68" x 5.90" stainless steel weighing pan accommodates larger samples, and the balance offers 16 selectable weighing units, including grams, ounces, pounds, carats, and more, to suit various measurement needs.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.