
Universal Indicator with Rechargeable Battery
Mfr # Remo-R
Zoro # G421878353
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Width
2.5 in
Application Modes
Weighing
Height
3.5 in
Includes
Cable, Manual, AC Adaptor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Remo-R
Zoro #
G421878353
UPC #
855736005627
Country of Origin
China
Dimensions
Length
8 in
Width
2.5 in
Height
3.5 in
Details
Application Modes
Weighing
Item
Indicator
Includes
Cable, Manual, AC Adaptor
Color
Gray
Material
ABS Plastic
Description
The REMO-R Universal Rechargeable Indicator refers to a weighing device display unit that is powered by a rechargeable battery. These indicators are commonly used in various applications where mobility, flexibility, and the ability to operate without being connected to a power source are important. When considering a rechargeable scale indicator, the REMO-R is the universal indicator for you.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.