Zoro Homepage

WB +10000 Wireless Weighbar Scale with 10000 lb x 2 lb

  • Mfr # WB+ 10000

  • Zoro # G821878359


product price: $1,447.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Steel
Includes
Weigh Bars, Solar Panels, Indicator, Manual, AC Adaptor
Scale Item
Scale
Weighing Surface Depth
43 in
Scale Graduations
2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB+ 10000
Zoro #
G821878359
UPC #
850061811097
Country of Origin
China

Dimensions

Weighing Surface Depth
43 in
Weighing Surface Width
4 in

Details

Material
Cast Steel
Includes
Weigh Bars, Solar Panels, Indicator, Manual, AC Adaptor
Scale Item
Scale
Scale Graduations
2 lb
Application Modes
Weighing
Capacity
10000 lb
Color
Black

Description

The Tree WB+ 10000 wireless weigh bar is a heavy-duty economical scale that is packed with features that make it a great for weighing cattle or livestock and other logistical applications such as pallet weighing. The WB+ design is assembled on two durable steel weighing bars consisting of two junction boxes, Tree Brand wireless indicator, and sturdy adjustable footing. The load cells provide a 10000lb max capacity with a resolution of 1lb. All powered by an AC power adapter or rechargeable battery. Making it very suitable for most agricultural and industrial shipping applications. Each bar measures 43" x 4 x 3.5" and features a heavy-duty roller and handle for easier maneuverability.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.