Zoro Homepage

Wireless Wheelchair Scale, 800 lb x 0.02 lb

  • Mfr # LWC-P 800

  • Zoro # G921878402


product price: $1,518.99
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
LWC-P 800
Zoro #
G921878402
UPC #
859355006713
Country of Origin
China

Description

Tree LWC-P 800 wireless portable wheelchair scale. This model features two 54′′x6.5′′x3′′ platforms that each weigh 16 lbs. making it ideal for portable use and easy storage. With its wireless design makes it easier to set up on the fly. The unit operates on rechargeable batteries, includes foldable ramps, and is manufactured with strengthened aluminum steel for durability and portability. The LWC-P features a capacity 800 lb. x 0.2 lb.

Restrictions

This item has been restricted from sale in the following states: None