Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circles Extra Hvy Wght .038, 25PK

  • Mfr # FETG0383625

  • Zoro # G116478448


product price: $202.99
/pk 25, $8.12/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
BioDegradable paper mulch
Type
Extra Heavy Weight
Size
36 in
Diameter
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FETG0383625
Zoro #
G116478448
UPC #
-
Country of Origin
United States

Dimensions

Size
36 in
Diameter
36 in

Details

Color
Brown
Material
BioDegradable paper mulch
Type
Extra Heavy Weight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.