Zoro Homepage

Circles Extra Hvy Wght .038, 25PK

  • Mfr # FETG0384825

  • Zoro # G316478446


product price: $248.99
/pk 25, $9.96/ea
Free Shipping & Returns

Key Features

Size
48 in
Type
Extra Heavy Weight
Diameter
48 in
Material
BioDegradable paper mulch
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FETG0384825
Zoro #
G316478446
UPC #
-
Country of Origin
United States

Dimensions

Size
48 in
Diameter
48 in

Details

Type
Extra Heavy Weight
Material
BioDegradable paper mulch
Color
Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.