Zoro Homepage

Circles Extra Hvy Wght .038, 50PK

  • Mfr # FETG0382450

  • Zoro # G916478457


product price: $388.99
/pk 50, $7.78/ea
Free Shipping & Returns

Key Features

Color
Brown
Size
24 in
Diameter
24 in
Material
BioDegradable paper mulch
Type
Extra Heavy Weight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FETG0382450
Zoro #
G916478457
UPC #
-
Country of Origin
United States

Dimensions

Size
24 in
Diameter
24 in

Details

Color
Brown
Material
BioDegradable paper mulch
Type
Extra Heavy Weight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.