Tregaskiss
Threaded Contact Tip, Wire Size 0.035", Standard Duty, TOUGH LOCK Series
Mfr # 403-14-35
Zoro # G0091729
original price:
$2.59
11% off
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TOUGH LOCK(TM) Nozzles and Retaining Heads
- Wire Size (In.) 0.035
- Series TOUGH LOCK
- Material Copper
- Connection Style Threaded
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 0.01 Micron, 256 SCFM 6CU19-130
- XTRWELD ECLNC50 Lenco Style Ground Clamp, 500 Amp GCL500
- VICTOR Flowmeter, Three Stage, 1/4 in MNPT, 25 psi, Use With: Argon, Helium 1000-0182
- WESTERN ENTERPRISES Regulator Outlet Bushings, C-32
- TREGASKISS Threaded Contact Tip, Wire Size 0.035", Heavy Duty, TOUGH LOCK Series 403-21-35-25
- TREGASKISS Retaining Head, Slip-On, Dual Taper, TOUGH LOCK Series 404-18
- TREGASKISS Liner Retainer Liner 415-26
- TREGASKISS Slip-On Nozzle 3/8", Heavy Duty, Tapered 401-5-62
- TREGASKISS Threaded Contact Tip, Wire Size 0.035", Heavy Duty, TOUGH LOCK Series 403-20-35
- TREGASKISS Retaining Head, Slip-On, Single Taper, TOUGH LOCK Series 404-20-25
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 M16081-2
- Tregaskiss MIG Accessories