Shop TREGASKISS
See all product information
Create Account
Liner, Bernard, 0.063 in
- Mfr # 415-116-15Q
- Zoro # G608577987
product price:Â
$
38.85
/ea
Key Features
For Use With
Bernard BTB MIG Guns, Clean Air MIG Guns, Tregaskiss Robotic MIG Guns
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns
Material
Steel
Series
Quick Load
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 415-116-15Q
- Zoro #
- G608577987
- UPC #
- 688515180273
- Country of Origin
- United States
- Item
- Liner
- For Use With
- Bernard BTB MIG Guns, Clean Air MIG Guns, Tregaskiss Robotic MIG Guns
- Welding Processes
- MIG Welding (GMAW)
- For MIG Guns
- Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns
- Material
- Steel
- Series
- Quick Load
- Compatible with Brand
- Bernard
- Compatible with Series
- BTB, Clean Air, TGX, TOUGH GUN
- Liner Model
- 415-116-15Q
- Style
- Front Loading
- Type
- Front-Loading
- Liner Series
- Quick Load
- Compatible Brand
- Bernard
- Process
- MIG Welding (GMAW)
- Compatible MIG Gun Series
- BTB, Clean Air, TGX, TOUGH GUN
- Compatible MIG Gun Model
- Bernard BTB, S-Gun, W-Gun, Tregaskiss CA3, MA1
- Features
- Innovative QUICK LOAD(R) liners install from the front of the MIG gun in less than half the time required to install conventional liners, increasing uptime, cost savings and safety.
- Color
- Red
- Shell Material
- Steel
- Wire Color
- Red
- Traction Material
- Steel
Dimensions
- Wire Size (In.)
- 0.045-0.062
- Overall Length
- 15 ft
- Maximum Wire Diameter
- 0.063 in
- Minimum Wire Diameter
- 0.045 in
- Wire Rope Length
- 15 ft
- Length
- 15 ft
- Fits Chest Size
- Innovative QUICK LOAD(R) liners install from the front of the MIG gun in less than half the time required to install conventional liners, increasing uptime, cost savings and safety.
Description
Liner, Compatible with Series BTB, Clean Air, TGX, TOUGH GUN, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.063 in, Minimum Wire Diameter 0.045 in, Overall Length 15 ft, Bore Diameter 0.09 in, Material Steel, For Use With Bernard BTB MIG Guns, Clean Air MIG Guns, Tregaskiss Robotic MIG Guns, Series Quick Load, Liner Model 415-116-15Q, Compatible with Brand Bernard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.