Zoro Homepage

Liner Retainer Liner

  • Mfr # 415-26

  • Zoro # G0091281


product price: $12.49
/ea

Key Features

For Use With
QUICK LOAD Liners
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns
Material
Brass
Wire Size (In.)
0.030-0.078
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415-26
Zoro #
G0091281
UPC #
688515173190
Country of Origin
United States

Dimensions

Wire Size (In.)
0.030-0.078
Minimum Wire Diameter
0.03 in
Maximum Wire Diameter
0.078 in

Details

Item
Liner Retainer
For Use With
QUICK LOAD Liners
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns
Material
Brass
Series
QUICK LOAD
Type
Liner
Style
Liner
Connection Thread Type
Slip-On
Compatible with Model
Automatic MIG Guns, Bernard BTB MIG Guns, Clean Air(TM) Fume Extraction Guns, T-Gun(TM) Water-Cooled MIG Guns, Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled
For Contact Tip Series
QUICK LOAD(TM)
Compatible with Series
Automatic MIG Guns, Bernard BTB MIG Guns, Clean Air(TM) Fume Extraction Guns, G1 Water-Cooled, G2, T-Gun(TM) Water-Cooled MIG Guns, TA3, ThruArm G2, Tregaskiss Robotic CA3
Gas Diffuser Number
415-26

Description

Liner Retainer, Series QUICK LOAD, Gas Diffuser Number 415-26, Compatible with Series Automatic MIG Guns, Bernard BTB MIG Guns, Clean Air(TM) Fume Extraction Guns, G1 Water-Cooled, G2, T-Gun(TM) Water-Cooled MIG Guns, TA3, ThruArm G2, Tregaskiss Robotic CA3, Compatible with Model Automatic MIG Guns, Bernard BTB MIG Guns, Clean Air(TM) Fume Extraction Guns, T-Gun(TM) Water-Cooled MIG Guns, Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, For Contact Tip Series QUICK LOAD(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.