Zoro Homepage

Slip-On Nozzle 3/8", Heavy Duty, Tapered

  • Mfr # 401-5-62

  • Zoro # G0091345


product price: $29.59
/ea

Key Features

For Use With
Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns, Bernard Air-Cooled and T-Gun Water-Cooled MIG Guns, Fume Extraction MIG Guns
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns
Material
Copper
Series
TOUGH LOCK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401-5-62
Zoro #
G0091345
UPC #
688515117729
Country of Origin
Canada

Dimensions

Size
1/4 in Recess
Bore Dia. (In.)
5/8 in
Overall Length
3 in
Bore Diameter
5/8 in
Inside Diameter
0.625 in
Outside Diameter
1.062

Details

Item
Nozzle
For Use With
Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns, Bernard Air-Cooled and T-Gun Water-Cooled MIG Guns, Fume Extraction MIG Guns
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns
Material
Copper
Series
TOUGH LOCK
Style
Heavy Duty
Connection Style
Slip-On
Bore (mm)
15.875
Type
Heavy Duty, Tapered
Application
Automotive, Fabrication, Manufacturing
Nozzle Shape
Tapered
Color
Copper
Insulation Type
Fiberglass Insulators
For Gas Diffuser Number
404-26, 404-32
Nozzle to Tip Relationship
1/4 in Recess
Connection Type
Slip-On
Compatible with Brand
TOUGH LOCK
Compatible with Series
BTB, Clean Air, G1 Water-Cooled, G2, Robotic CA3, S-Gun, T-Gun Water-Cooled, TA3, TGX, ThruArm G2
Duty Rating
Heavy Duty

Description

Nozzle, Compatible with Brand TOUGH LOCK, Series TOUGH LOCK, Compatible with Series BTB, Clean Air, G1 Water-Cooled, G2, Robotic CA3, S-Gun, T-Gun Water-Cooled, TA3, TGX, ThruArm G2, Bore Diameter 5/8 in, Connection Type Slip-On, Nozzle to Tip Relationship 1/4 in Recess, Nozzle Shape Tapered, Material Copper, Insulation Type Fiberglass Insulators, Duty Rating Heavy Duty, For Gas Diffuser Number 404-26, 404-32, Welding Processes MIG Welding (GMAW)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.