Shop TREMCO
See all product information
Create Account
Dymonic 100 High Movement Single Component Polyurethane Sealant Gray Stone 20oz Sausage
- Mfr # 965852C385
- Zoro # G722819802
product price:Â
$
20.55
/ea
Sold in multiples of 15 for
$308.25
Key Features
Container Type
Sausage
Series
Dymonic 100
Working Time
2-3 Hours
Full Cure Time
7-14 Days
Sealant Base
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 965852C385
- Zoro #
- G722819802
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 20 fl oz
Details
- Item
- Sealant
- Container Type
- Sausage
- Color
- Gray Stone
- Series
- Dymonic 100
- Working Time
- 2-3 Hours
- Full Cure Time
- 7-14 Days
- Sealant Base
- Polyurethane
- Standards
- ASTM C920 Type S Grade NS Class 50 Use NT/T/M/A/O/I, U.S. Federal Specification TT-S-00230C Class A Type II, CAN/CGSB-19 13-M87, International Code Council (ICC) Section R703.8 Flashing, AAMA 714-15 Specification for Liquid-Applied Flashing
- Specific Gravity
- 1.3302
- Application Temp. Range
- -40 to 180 Degrees F
Description
Dymonic 100 High-Performance High Movement Single Component Polyurethane Sealant Gray Stone 20oz Sausage
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.