Dymonic FC Fast-Curing Single Component Low-Mod Hybrid Sealant Bronze 10.1oz Cartridge
- Mfr # 960801323
- Zoro # G422817849
product price:Â
$
13.15
/ea
Sold in multiples of 30 for
$394.50
Key Features
Container Type
Cartridge
Series
Dymonic FC
Working Time
60 Minutes
Full Cure Time
14-21 Days
Sealant Base
Hybrid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 960801323
- Zoro #
- G422817849
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Container Size
- 10.1oz
Details
- Item
- Sealant
- Container Type
- Cartridge
- Color
- Bronze
- Series
- Dymonic FC
- Working Time
- 60 Minutes
- Full Cure Time
- 14-21 Days
- Sealant Base
- Hybrid
- Standards
- ASTM C920 Type S Grade NS Class 35 Use NT/M/A/O, ASTM C1248, U.S. Federal Specification TT-S-00230C Class A Type II, CAN/CGSB 19.13-M87, UL 2079 (ASTM E 1966) CAN-4-S115M
- Application Temp. Range
- -40 to 185 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.