Dymonic FC Fast-Curing Single Component Low-Mod Hybrid Sealant Redwood Tan 20oz Sausage

  • Mfr # 960804385

  • Zoro # G222820216


product price:  $19.95
/ea

Key Features

Container Type
Sausage
Sealant Base
Hybrid
Application Temp. Range
-40 to 185 Degrees F
Standards
ASTM C920 Type S Grade NS Class 35 Use NT/M/A/O, ASTM C1248, U.S. Federal Specification TT-S-00230C Class A Type II, CAN/CGSB 19.13-M87, UL 2079 (ASTM E 1966) CAN-4-S115M
Working Time
60 Minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960804385
Zoro #
G222820216
UPC #
-
Country of Origin
Canada

Dimensions

Container Size
20 oz

Details

Color
Redwood Tan
Container Type
Sausage
Sealant Base
Hybrid
Application Temp. Range
-40 to 185 Degrees F
Standards
ASTM C920 Type S Grade NS Class 35 Use NT/M/A/O, ASTM C1248, U.S. Federal Specification TT-S-00230C Class A Type II, CAN/CGSB 19.13-M87, UL 2079 (ASTM E 1966) CAN-4-S115M
Working Time
60 Minutes
Item
Sealant
Full Cure Time
14-21 Days
Series
Dymonic FC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.