Shop TREMCO
See all product information
Create Account
Vulkem 116 Textured, Single-Component Polyurethane Sealant, Beige, 10.1 oz Cartridge
- Mfr # 426808L323
- Zoro # G022822373
product price:Â
$
12.39
/ea
Sold in multiples of 30 for
$371.70
Key Features
Container Type
Cartridge
Series
Vulkem 116
Working Time
6 Hours
Full Cure Time
7-14 Days
Sealant Base
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 426808L323
- Zoro #
- G022822373
- UPC #
- -
- Country of Origin
- United States
- Item
- Sealant
- Container Type
- Cartridge
- Color
- Beige
- Series
- Vulkem 116
- Working Time
- 6 Hours
- Full Cure Time
- 7-14 Days
- Sealant Base
- Polyurethane
- Application Temp. Range
- -40 to 200 Degrees F
- Standards
- ASTMC920 Type S Grade NS Class 25, TT-S-00230C Class A Type II, CAN/CGSB-19.13-M87
Dimensions
- Container Size
- 10.1oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.