Vulkem 116 Textured, Single-Component Polyurethane Sealant, Beige, 20oz Sausage
- Mfr # 426808L385
- Zoro # G322822332
product price:Â
$
20.95
/ea
Sold in multiples of 15 for
$314.25
Key Features
Container Type
Sausage
Series
Vulkem 116
Working Time
6 hr
Full Cure Time
7-14 Days
Sealant Base
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 426808L385
- Zoro #
- G322822332
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 20 fl oz
Details
- Item
- Sealant
- Container Type
- Sausage
- Color
- Beige
- Series
- Vulkem 116
- Working Time
- 6 hr
- Full Cure Time
- 7-14 Days
- Sealant Base
- Polyurethane
- Standards
- ASTMC920 Type S Grade NS Class 25, TT-S-00230C Class A Type II, CAN/CGSB-19.13-M87
- Application Temp. Range
- -40 to 200 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.