Shop TREMMOR
See all product information
Create Account
Dual Action Carabiner, 15 lb Capacity
- Mfr # TR0140
- Zoro # G523348136
product price:Â
$
15.99
/ea
Sold in multiples of 10 for
$159.90
Key Features
Material
Aluminum
Color
Orange/Black
Length
3.25 in
Lock Type
Auto Locking Dual Action
Standards
ANSI/ISEA-121-2018
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TR0140
- Zoro #
- G523348136
- UPC #
- 8.50073E+11
- Country of Origin
- China
Dimensions
- Length
- 3.25 in
- Width
- 0.5 in
Details
- Item
- Carabiner
- Material
- Aluminum
- Color
- Orange/Black
- Lock Type
- Auto Locking Dual Action
- Standards
- ANSI/ISEA-121-2018
Description
The TREMMOR Dual Action Carabiner is engineered for jobsite pros who need reliability and safety from every piece of their gear. With a 15lb weight capacity, this carabiner is perfect for securely attaching heavy tools, tethers, and accessories while ensuring quick, smooth access when you need it most. The dual-action gate system offers added peace of mind, preventing accidental openings while remaining easy to operate with one hand - even with gloves on. Whether you’re working at height, on the ground, or on the go, this rugged carabiner keeps your gear locked in and ready! FEATURES & BENEFITS: Capacity: 15lbs Dual Action Gate Heavy-Duty Construction Compact & Lightweight Design Versatile Attachment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.