Shop TREMMOR
See all product information
Create Account
IRON CORE, Ball Peen Hammer 16 oz, 14in
- Mfr # TR1650
- Zoro # G423348144
product price:Â
$
39.99
/ea
Key Features
Head Weight (Oz.)
16 oz
Overall Length (In.)
14 in
Height
1.5 in
Color
Orange/Black
Standards
BS 876, ANSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR1650
- Zoro #
- G423348144
- UPC #
- 8.50073E+11
- Country of Origin
- India
- Item
- Ball Peen Hammer
- Head Weight (Oz.)
- 16 oz
- Color
- Orange/Black
- Standards
- BS 876, ANSI
- Handle Material
- Steel, Rubber
- Series
- IRON CORE
- Striking Surface Hardness
- 50-58 HRC
- Tether Ready
- Yes
- Head Material
- Steel
- Handle Color
- Black
- Head Color
- Hi-Vis Orange
- Replaceable Handle
- No
- No. of Steel Rod in Handle
- 2
- Nonsparking
- No
Dimensions
- Overall Length (In.)
- 14 in
- Height
- 1.5 in
- Overall Width
- 3.75 in
Description
Designed for the toughest of jobs, this heavy duty ball peen hammer delivers maximum force and precision with every swing. Its durable hardened steel head and reinforced handle ensure exceptional strength and reliability for demolition, construction, oilfield, concrete, DIY and industrial use. With a comfortable, anti-slip grip for secure handling, it’s the perfect striking tool, built to take on the hardest tasks. Experience ground breaking strength with our IRON CORE range that features: The IRON CORE handle integrates 2 spring steel bars that run vertically from top to bottom. These bars securely engage the hammer head, guaranteeing the head never gets dislodged during use Ergonomic vulcanized rubber grip IRON CORE heavy duty sledge hammer handle absorbs shock and reduces vibration fatigue Special bonding process and steel locking plate ensures that the handle and head never get loose and prevents the head dislodging from the handle Convenient steel reinforced lanyard attachment point hole. This is especially useful for work at height construction work and anywhere it is necessary to tie off your tools Ultimate overstrike protection with added rubber material on the overstrike zone near the head of the heavy duty ball peen hammer handle A bold, site-safe color combination ensures the hammer is easy to see, so it doesn't get lost on job sites We stand behind our IRON CORE hammer range with a Lifetime Guarantee IDEAL FOR: Bending and shaping metal Driving punches and chisels Concrete and stone work Hand Forging Setting rivets Peen riveted and welded material Texturing face of metal TECHNICAL SPECIFICATIONS: Head Weight: 16 oz Overall Length: 14in The items are priced and can be purchased individually; the ideal packaging arrangement is a case quantity of 8 pieces Tether Ready Handle Material - Steel, Rubber Shipping Weight - 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.