Shop TREMMOR
See all product information
Create Account
IRON CORE, Sledge Hammer 8lb, 16in
- Mfr # TR1642
- Zoro # G423348137
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Head Material
Steel
Handle Material
Steel, Rubber
Face Diameter
2 in
Material
Steel
Nonsparking
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR1642
- Zoro #
- G423348137
- UPC #
- 8.50073E+11
- Country of Origin
- India
- Item
- Sledgehammer
- Head Weight
- 8 lb
- Head Material
- Steel
- Handle Material
- Steel, Rubber
- Material
- Steel
- Nonsparking
- No
- Replaceable Handle
- No
- Standards
- BS 876, ANSI
- Handle Color
- Black
- Tether Ready
- Yes
- Face Shape
- Round
- Color
- Orange/Black
- No. of Steel Rod in Handle
- 4
- Head Color
- Hi-Vis Orange
- Series
- IRON CORE
- Striking Surface Hardness
- 50-58 HRC
- Double Faced
- Yes
Dimensions
- Overall Length
- 16 in
- Face Diameter
- 2 in
- Height
- 2.375 in
- Width
- 6 in
Description
Designed for the toughest of jobs, this heavy duty sledge hammer delivers maximum force and precision with every swing. Its durable hardened steel head and reinforced handle ensure exceptional strength and reliability for demolition, construction, oilfield, concrete, DIY and industrial use. With a comfortable, anti-slip grip for secure handling, it’s the perfect striking tool, built to take on the hardest tasks. Experience ground breaking strength with our IRON CORE range that features: The IRON CORE handle integrates 4 spring steel bars that run vertically from top to bottom. These bars securely engage the hammer head, guaranteeing the head never gets dislodged during use Ergonomic vulcanized rubber grip IRON CORE heavy duty sledge hammer handle absorbs shock and reduces vibration fatigue Special bonding process and steel locking plate ensures that the handle and head never get loose and prevents the head dislodging from the handle A specialized process forges the hammer head from special steel and inductively case-hardens it to 50-58 HRC. This makes these hammers especially useful in demanding tasks like demolition work Convenient .5in steel reinforced lanyard attachment point hole. This is especially useful for work at height construction work and anywhere it is necessary to tie off your tools Ultimate overstrike protection with added rubber material on the overstrike zone near the head of the heavy duty sledge hammer handle Variety of head weights and handle lengths available, ensuring you have the right tool for every job, from precision work to heavy duty demolition View More Here! A bold, site-safe color combination ensures the hammer is easy to see, so it doesn't get lost on job sites We stand behind our IRON CORE sledge hammer range with a Lifetime Guarantee TECHNICAL SPECIFICATIONS: Head Weight: 8lbs (3.6kg) Overall Length: 16in (400mm) The items are priced and can be purchased individually; the ideal packaging arrangement is a case quantity of 4 pieces Double Round Faced Head Tether Ready Handle Material - Steel, Rubber Shipping Weight - 9.2lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.