Shop TREMMOR
See all product information
Create Account
Tool Lanyard 35-51in, 15 lb Capacity, Dual Action Carabiner
- Mfr # TR0150
- Zoro # G422844067
product price:Â
$
17.59
/ea
Sold in multiples of 10 for
$175.90
Key Features
Color
Orange/Black
Length
35-51 in
For Use With
Tools
Height
0.625 in
Width
0.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR0150
- Zoro #
- G422844067
- UPC #
- 850072760643
- Country of Origin
- United States
- Item
- Tool Lanyard
- Color
- Orange/Black
- For Use With
- Tools
- Includes
- Carabiner
- Application
- Tool Safety
- Material
- Polyester Webbing, Aluminum
- Capacity
- 15 lb Rating
- Cinch Type
- Choke
- Standards
- ANSI/ISEA-121-2018
- Carabiner Type
- Captive Eye
Dimensions
- Length
- 35-51 in
- Height
- 0.625 in
- Width
- 0.625 in
Description
The TREMMOR Tool Lanyard offers safety and reliability for high-risk work environments. With an adjustable length of 35-51in and a 15 lb weight capacity, this lanyard securely holds your tools and prevents accidental drops. Equipped with a dual-action carabiner for added security, it ensures a strong, dependable connection between you and your tools. Perfect for construction, maintenance, and other demanding tasks, the TREMMOR Tool Lanyard keeps tools easily accessible and safe! FEATURES & BENEFITS: 15lb capacity 35-51in adjustable length Bold site-safe color combination
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.