Shop TREND

3-1/4 HP Dual-Mode Plunge Router, 1/2 Inch Collet, 15 Amp, Variable Speed, T8EK

  • Mfr # U*T8EK

  • Zoro # G323924783


product price:  $349.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U*T8EK
Zoro #
G323924783
UPC #
-
Country of Origin
China

Description

The Trend 3-1/4 HP Dual-Mode Plunge Router is engineered for both professional and DIY enthusiasts seeking powerful performance and versatility in their routing tasks. With a robust 15 Amp motor, this router delivers consistent power for deep cuts and heavy-duty applications, making it ideal for lock mortising, kitchen fitting, and timber profiling. The 11-level variable speed control allows for precise adjustments from 10,000 to 20,000 RPM, accommodating a wide range of materials and cutter sizes. Its enhanced plunge depth of 3-1/8 inches ensures accuracy and efficiency in various routing projects. Designed for both handheld and router table use, it features an above-table height adjustment for added convenience and safety. The precision centering system guarantees perfect alignment between the cutter and guide bush, while twin LED worklights illuminate the workspace for improved visibility in low-light conditions. The micro-adjustable fence with an extraction port allows for accurate edge rebating and grooving, and the ergonomic inclined handles provide comfort during operation. With a double locking collet to prevent accidental cutter ejection and a moulded carry case for safe storage, this router is built for durability and ease of use. The Trend 3-1/4 HP Dual-Mode Plunge Router is the perfect tool for those who demand precision, power, and reliability in their woodworking projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.