Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80's Retro Playing Cards, 3PK

  • Mfr # T20101

  • Zoro # G316513925


product price: $33.39
/pk 3, $11.13/ea

Key Features

Includes
186 Cards
Recommended Grade
Grade 1+
Recommended Age
6+ years
Material
Paper
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T20101
Zoro #
G316513925
UPC #
194629155842
Country of Origin
United States

Details

Includes
186 Cards
Recommended Grade
Grade 1+
Recommended Age
6+ years
Material
Paper
Color
Multicolor

Description

Unscented cards, SCENT-sational art! '80s era Stinky Stickers reimagined as royalty. Use this deck to play your favorite card games while you relive your favorite decade! Each box includes 52 durable playing cards, 2 jokers, a RETRO Stinky Stickers information card and a customizable Collector Card. Standard playing card size 3.47" x 2.47". Sold as a pack of 3 boxes of playing cards.


  • Oldies but goodies! Retro cartoony artwork front and back brings 1980s' nostalgia to game play.
  • All ages can play classic card games and socialize with this highly collectible deck!
  • Great teaching aid to introduce and practice counting & grouping, addition, and probability.
  • Air-cushion finish for easy handling and shuffling. High-quality cards to last for years of play.
  • Sold as 3 sets, each standard size deck includes 52 suit cards, 2 jokers, an information card + a collectors' card.
  • MADE IN THE USA- for quality and safety. Intended for ages 3 and up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.