Zoro Homepage

A Welcome Place Poster Set

  • Mfr # T19019

  • Zoro # G116182048


product price: $13.59
/ea

Key Features

Color
Multicolor
Recommended Age
5-14 years
Includes
8 Posters
Recommended Grade
Grade K-8
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T19019
Zoro #
G116182048
UPC #
78628190199
Country of Origin
United States

Dimensions

Size
10-3/4 in x 16-1/8 in

Details

Color
Multicolor
Recommended Age
5-14 years
Includes
8 Posters
Recommended Grade
Grade K-8
Material
Paper

Description

Make any space a welcoming place with this engaging poster set. Display one piece at a time, or all at once to spark conversations and set the tone for a room or facility. Messages of inclusion with vibrant colors and natural images help you make classrooms, homes, offices, libraries, and hallways encouraging and welcoming. Bright and vivid artwork with contemporary fonts draws attention and complements any decor, without appearing juvenile - fits into work spaces as easily as play spaces.Set includes 8 posters, 10-3/4 inches x 16-1/8 inches each, printed on durable, heavier-weight paper and packaged in an easy-seal reusable bag for storage.


  • Pieces are beautifully designed and printed, with big photos or illustrations to capture attention.
  • Lots of content in each package - great value for money!
  • Easy punch-out, attaches to walls with tape or staples. Made with durable, lie-flat paper stock.
  • Designed and manufactured in the USA by an educational publisher with over 50 years of experience - TREND knows what kids respond to and what makes learning FUN.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.