Zoro Homepage

ABC Photo Fun Learning Poster Set

  • Mfr # T19007

  • Zoro # G516182129


product price: $13.59
/ea

Key Features

Includes
28 Punch-Out Pieces
Recommended Grade
Grade PK-2
Color
Multicolor
Material
Paper
Recommended Age
4-8 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T19007
Zoro #
G516182129
UPC #
78628190076
Country of Origin
United States

Dimensions

Size
various sizes

Details

Includes
28 Punch-Out Pieces
Recommended Grade
Grade PK-2
Color
Multicolor
Material
Paper
Recommended Age
4-8 years

Description

ABC fun! Display, sort, and arrange endless ways. Learn letters, alphabet order, and vocabulary with 26 vibrant photo cards, a poster, and a colorful header that are great for educational displays and hands-on activities. 28 punch-out pieces in total, with the alphabet cards measuring 5-1/4" x 8" 13.3 cm x 41 cm each, the poster at 10-3/4" x 16-1/8" 27.3 cm x 41 cm, and the header measuring 16-1/8" x 5-1/4" 41 cm x 13.3-cm.


  • Big, beautiful 5-1/4" x 8" cards with high-interest photos build spelling skills and word power.
  • Great for classroom or home display; also useful in English-language learner and senior care settings
  • Easy punch-out, attaches to walls with tape or staples. Made with durable, lie-flat paper stock.
  • 28 pieces in total; poster is 10-3/4" x 16-1/8". Made in the USA.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.