Shop TREND
Aluminum Oxide 240 Grit Detail Sanding Sheets, 10 Pack, 102x151mm, AB/DET/240A, 10PK
Mfr # U*AB/DET/240A
Zoro # G723924673
product price:Â $9.85
/pk 10, $0.99/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U*AB/DET/240A
Zoro #
G723924673
UPC #
-
Country of Origin
China
Description
The Trend Aluminum Oxide 4x6 Inch 240 Grit Abrasive Delta Sanding Sheets are designed for high performance and durability, making them an essential tool for any DIY enthusiast or professional. With a unique anti-clog technology, these sanding sheets feature increased spacing between grit particles that significantly reduces clogging, allowing for efficient stock removal on various materials, including wood, paint, metal, and plaster. The dual-layer resin bond ensures that grit particles remain firmly secured, while the flexible backing minimizes cracking and grit loss, providing long-lasting sanding capabilities. The universal hook and loop attachment system is compatible with all major sander brands, maximizing dust extraction performance and making it easy to switch between sheets. Each pack contains 10 sheets, each measuring 102mm x 151mm, and available in multiple grit options (120, 180, and 240) to suit different preparation and finishing needs. The perforated front portion can be removed and rotated to extend the lifespan of the sheet, while the 11-hole punch pattern enhances dust extraction, ensuring a cleaner workspace. Ideal for flat areas, corners, keying, and fine finishing, these sanding sheets are engineered for controlled cutting and high-quality results. Choose Trend for reliable, long-lasting abrasives that outperform conventional options, providing three times the lifespan and superior performance.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.