Shop TREND

Aluminum Oxide 80 Grit Sanding Belt, 75 x 457mm, Pack of 3, AB/B75/80A, 3PK

  • Mfr # U*AB/B75/80A

  • Zoro # G623924698


product price:  $5.99
/pk 3, $2.00/ea
Sold in multiples of 2 for $11.98

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U*AB/B75/80A
Zoro #
G623924698
UPC #
-
Country of Origin
China

Description

The Trend Aluminum Oxide 3x18 Inch 80 Grit Abrasive Sanding Belt is designed for high performance and durability, making it an essential tool for any woodworking or metalworking project. This pack of three sanding belts features a highly durable aluminum oxide grit that outlasts conventional abrasives by three times, ensuring efficient stock removal and a longer lifespan. The anti-clog technology, with increased spacing between grit particles, minimizes clogging, especially when working with resinous timbers, fillers, and paints. The dual-layer resin bond secures grit particles firmly, while the flexible backing reduces cracking and grit loss, providing long-lasting sanding capabilities. Designed with a universal fitment hole pattern, the hook and loop attachment system maximizes dust extraction performance and is compatible with all major sander manufacturers. These sanding belts are versatile, available in various grit options (40, 60, 80, and 120), making them suitable for use on wood, paint, metal, and plaster. The fiber reinforced tape welded butt joint maximizes joint strength for smooth, bump-free sanding, while the tear-resistant heavyweight polyester backing resists tearing and fraying during use. Ideal for fast stock and paint removal, shaping, flattening stock, leveling, and cleaning back floorboards, these sanding belts are a reliable choice for both professionals and DIY enthusiasts. With a controlled cut for high-quality preparation and finishing, the Trend Aluminum Oxide Sanding Belt is the perfect addition to your toolkit, ensuring you achieve the best results in your projects. Each pack includes three 75mm x 457mm sanding belts, providing excellent value and performance for all your sanding needs.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.