Zoro Homepage

Apple Mini Accents, 36-Piece Set, 6PK

  • Mfr # T10501

  • Zoro # G516182013


product price: $31.99
/pk 6, $5.33/ea

Key Features

Recommended Grade
Grade PK+
Color
Red
Recommended Age
3+ years
Includes
216 accents
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10501
Zoro #
G516182013
UPC #
194629012510
Country of Origin
United States

Dimensions

Size
3 in

Details

Recommended Grade
Grade PK+
Color
Red
Recommended Age
3+ years
Includes
216 accents
Material
Paper

Description

Bring out the playfulness as you accent displays, tickle imaginations, inspire creative writing and expression, decorate crowns, group students, mark calendar days, and create mini alphabet or number line flash cards for practice at home or in classroom centers. Let your creativity soar! Precut and ready to use. Durable and reusable. 36 per pack, 3" tall. Sold as 6 packs for a total of 216-accents.


  • Traditional back-to-school icon and symbol of knowledge. Room to write names, jobs, and more.
  • Mini Accents support learning: use as mini flash cards or in memory games; writing prompts, tokens.
  • Place on calendars to mark special days and events; add a special touch to party favors and treats.
  • Diecut with durable cardstock for reusability. Single design, 3" tall.
  • 36 per pack, sold as 6 packs, 216 accents total.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.