Zoro Homepage

Basic Math Operations Learning Poster Set

  • Mfr # T19013

  • Zoro # G516182150


product price: $14.79
/ea

Key Features

Material
Paper
Includes
8 Posters
Recommended Age
6-11 years
Recommended Grade
Grade 1-5
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T19013
Zoro #
G516182150
UPC #
78628190137
Country of Origin
United States

Dimensions

Size
10-3/4 in x 16-1/8 in

Details

Material
Paper
Includes
8 Posters
Recommended Age
6-11 years
Recommended Grade
Grade 1-5
Color
Multicolor

Description

There's more than one way to solve a problem! Introduce and practice adding, subtracting, multiplying, and dividing with these 8 fundamental posters. They are helpful additions to classrooms, learning centers, and home study areas.The Basic Math Operations Learning Set includes 8 posters: two each for Addition, Subtraction, Multiplication, and Division. Each operation has a poster featuring traditional algorithmic math methods as well as a poster illustrating visual math strategies. Encourage learners to explore, practice, and master each of these basic math functions.Set includes 8 posters, 10-3/4 inches x 16-1/8 inches each, printed on durable, heavier-weight paper and packaged in an easy-seal reusable bag for storage.


  • Pieces are beautifully designed and printed, with big photos or illustrations to capture attention.
  • Lots of content in each package - great value for money!
  • Easy punch-out, attaches to walls with tape or staples. Made with durable, lie-flat paper stock.
  • Designed and manufactured in the USA by an educational publisher with over 50 years of experience - TREND knows what kids respond to and what makes learning FUN.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.