Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bees Mini Accents Variety Pack, 36-Piece Set, 6PK

  • Mfr # T10711

  • Zoro # G016182209


product price: $42.69
/pk 6, $7.11/ea

Key Features

Recommended Grade
Grade PK+
Recommended Age
3+ years
Color
Multicolor
Material
Paper
Includes
216 Accents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10711
Zoro #
G016182209
UPC #
194629134229
Country of Origin
United States

Dimensions

Size
3 in

Details

Recommended Grade
Grade PK+
Recommended Age
3+ years
Color
Multicolor
Material
Paper
Includes
216 Accents

Description

Energize spaces with fun, engaging designs! Ideal for marking calendar days, sorting, patterning, graphing, labeling, accenting displays, creating games and tags, plus inspiring craft projects. Durable, reusable paper. Measures 3 inches tall. Each pack includes 36 accents. Sold as 6 packs for a total of 216-accents.


  • Mini Accents support learning: use as mini flash cards or in memory games; writing prompts, tokens.
  • Place on calendars to mark special days and events; add a special touch to party favors and treats.
  • Ample room to write names, jobs, messages, and more.
  • Diecut with durable cardstock for reusability. Designs & piece counts vary per title, about 3" tall.
  • 36 per pack, sold as 6 packs, 216 accents total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.